Zoro Homepage

Snap Ring Industrial Internal Plier, 6-1/2" Long, Straight .070 Fixed Tip

  • Mfr # B108I

  • Zoro # G204422834


product price: $21.39
/ea

Key Features

Type
Snap Ring Pliers
Material
Steel
Plier Style
Internal
Tip Dia.
0.07
Overall Length
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B108I
Zoro #
G204422834
UPC #
67965002739
Country of Origin
United States

Dimensions

Tip Dia.
0.07
Overall Length
6-1/2"

Details

Item
Pliers
Type
Snap Ring Pliers
Material
Steel
Plier Style
Internal

Description

Overall length (inches): 6-1/2". Tip size(s): .070"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.