Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Ring Plier, Convertible Internal/external, 7-1/4 Long, 45 Degree .070 Fixed Tip

  • Mfr # B128

  • Zoro # G304422864


product price: $32.89
/ea

Key Features

Type
Snap Ring Pliers
Plier Style
Convertible
Material
Steel
Tip Dia.
0.07
Tip Type
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B128
Zoro #
G304422864
UPC #
67965002845
Country of Origin
United States

Dimensions

Tip Dia.
0.07
Overall Length
7-1/4"

Details

Item
Pliers
Type
Snap Ring Pliers
Plier Style
Convertible
Material
Steel
Tip Type
45 Degrees

Description

Overall length (inches): 7-1/4". Tip size(s): .070". Tip angle (degrees): 45". Shaft dia. (inches): .438 - .750. 1.062 - 2.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.