Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Ring Plier, Convertible Internal/external, 9-1/4 Long, 90 Degree .090 Fixed Tip

  • Mfr # B139

  • Zoro # G304422826


product price: $46.59
/ea

Key Features

Type
Snap Ring Pliers
Plier Style
Convertible
Material
Steel
Tip Dia.
0.09
Overall Length
9-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B139
Zoro #
G304422826
UPC #
067965002906
Country of Origin
United States

Dimensions

Tip Dia.
0.09
Overall Length
9-1/4"

Details

Item
Pliers
Type
Snap Ring Pliers
Plier Style
Convertible
Material
Steel
Tip Type
90 Degrees

Description

Overall length (inches): 9-1/4". Tip size(s): .090". Tip angle (degrees): 90". Bore dia. (inches): 1.1812 - 3.00. 2.062 - 3.00". Shaft dia. (inches): 2.156 - 3.25"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.