Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrecking Bar 1" Shank X 60" Long, Nickel Plated Finish

  • Mfr # WSB60

  • Zoro # G000874646


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB60
Zoro #
G000874646
UPC #
67965002449
Country of Origin
Canada

Description

Overall Length: 60. Shank size: 1. Width of cut: 1-1/4. Forged from premium alloy steel. Corrosion resistant nickel plate finish. Speciality heat treated for maximum durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.