Zoro Homepage

Truck Component Jack, 300 Lbs.

  • Mfr # TCJ-500

  • Zoro # G9833083


product price: $2,466.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Hydraulic
Features
100% Welded Frame, Precision Hydraulics
Lifting Height Max. (In.)
39 in
Base Size (In.)
22 in x 41 in
Lifting Height Min. (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCJ-500
Zoro #
G9833083
UPC #
094715574734
Country of Origin
United States

Dimensions

Lifting Height Max. (In.)
39 in
Base Size (In.)
22 in x 41 in
Lifting Height Min. (In.)
15 in
Max. Height (In.)
39 in
Maximum Lift Height
39 in
Overall Width
22 in
Overall Length
41 in
Spline Shaft Diameter
2 in
Wheel Diameter
3 in
Minimum Lift Height
15 in

Details

Type
Hydraulic
Features
100% Welded Frame, Precision Hydraulics
Item
Transmission Jack
Standards
ANSI/ASME PALD
Lifting Capacity (Lb.)
300 lb
Lifting Actuator
Manual Handle
Caster Type
Swivel
Head Rotation
360 Degrees
Power Source
Hydraulic
Jack Type
Clutch Jack
Securing Mechanism
Spline
Load Capacity
0.15 ton
Body Material
Steel

Description

Transmission Jack, Power Source Hydraulic, Load Capacity 0.15 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 15 in, Maximum Lift Height 39 in, Securing Mechanism Spline, Jack Type Clutch Jack, Standards ANSI/ASME PALD, Caster Type Swivel, Features 100 Percent Welded Frame, Precision Hydraulics, Head Rotation 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.