Vehicle Jack Stand, 25 Ton Load Capacity, 20 in Max Extender, 12 in Min Height, Steel, 1 PR

  • Mfr # 25TF Stands

  • Zoro # G7582705


product price:  $1,054.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
25 ton
Lifting Height Min. (In.)
12 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
10 x 10
Handle
yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25TF Stands
Zoro #
G7582705
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
12 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
10 x 10
Saddle Size (In.)
3.38 X 2
Height Spacing Increments
1 1/2 in
Maximum Extended Height
20 in
Base Length
10 in
Saddle Length
3 3/8 in
Base Width
10 in
Saddle Width
2 in
Minimum Height
12 in

Details

Lifting Capacity (Tons)
25 ton
Handle
yes
Finish
Painted
Intervals (In.)
1-1/2
Characteristics
Telescoping
Standards
ASME PASE 2014
Function
Support
Item
Jack Stand
Construction
Steel
Type
Pin Style
Locking Mechanism
Pin
Duty Rating
Heavy Duty
Load Capacity per Pair
25 ton
Lifting Actuator
Pin Adjustment
Individual Stand Load Capacity
25 ton
Saddle Shape
V-Notch
Base Shape
Square
Stand Type
Jack Stand
Column Material
Steel
Base Material
Steel
Locking Type
Pin

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 25 ton, Minimum Height 12 in, Maximum Extended Height 20 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 3 3/8 in, Saddle Width 2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 10 in, Base Width 10 in, Column Material Steel, Height Spacing Increments 1 1/2 in, Individual Stand Load Capacity 25 ton, Locking Mechanism Pin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.