Zoro Homepage

Vehicle Lift System, 44 1/4"W Overall, PK4

  • Mfr # WPLS-190 (4)

  • Zoro # G512219348


product price: $65,500.99
/pk 4, $16,375.25/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPLS-190 (4)
Zoro #
G512219348
UPC #
-
Country of Origin
United States

Description

Vehicle Lift System, Power Source Electric/Hydraulic, Load Capacity 9.5 ton, Lifting Actuator Wireless, Minimum Lift Height 0 in, Maximum Lift Height 175 cm, Features Portable, Wireless Columns, For Maximum Wheel Diameter 62 1/5 cm, For Minimum Wheel Diameter 12.7 cm (with Adapters), Handle Type Pallet Jack, Includes (4) Lifts, Overall Height 157 1/8 in, Overall Length 53 5/8 in, Overall Width 44 1/4 in, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.