Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stand, Pin Style, 25 Tons, Tall, PR

  • Mfr # 25T-HF Stands

  • Zoro # G8476377


product price: $1,287.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
25 ton
Lifting Height Min. (In.)
20 in
Lifting Height Max. (In.)
32 in
Base Size (In.)
13 x 13
Standards
ASME PASE 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25T-HF Stands
Zoro #
G8476377
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
20 in
Lifting Height Max. (In.)
32 in
Base Size (In.)
13 x 13
Saddle Size (In.)
4.5 x 3
Maximum Extended Height
32 in
Base Width
13 in
Base Length
13 in
Minimum Height
20 in
Height Spacing Increments
1 1/2 in
Saddle Width
3 in
Saddle Length
4 1/2 in

Details

Lifting Capacity (Tons)
25 ton
Standards
ASME PASE 2014
Intervals (In.)
1-1/2
Finish
Painted
Construction
Steel
Item
Jack Stand
Type
Pin Style
Handle
yes
Function
Support
Locking Mechanism
Pin
Characteristics
Telescoping
Stand Type
Jack Stand
Saddle Shape
Rectangular
Base Material
Steel
Load Capacity per Pair
100,000 lb
Column Material
Steel
Lifting Actuator
Pin Adjustment
Individual Stand Load Capacity
25 ton
Base Shape
Square
Locking Type
Pin
Duty Rating
Heavy Duty

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 100,000 lb, Minimum Height 20 in, Maximum Extended Height 32 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 4 1/2 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 13 in, Base Width 13 in, Column Material Steel, Height Spacing Increments 1 1/2 in, Individual Stand Load Capacity 25 ton, Locking Mechanism Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.