Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stand, Pin Style, 7 Tons, PR

  • Mfr # 7TF Stands

  • Zoro # G4858612


product price: $499.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
7 ton
Lifting Height Min. (In.)
9 1/2 in
Lifting Height Max. (In.)
16 in
Base Size (In.)
7 1/2 x 7 1/2
Locking Mechanism
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7TF Stands
Zoro #
G4858612
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
9 1/2 in
Lifting Height Max. (In.)
16 in
Base Size (In.)
7 1/2 x 7 1/2
Saddle Size (In.)
4.5 X 2.5
Minimum Height
9 1/2 in
Base Width
7 1/2 in
Saddle Width
2 1/2 in
Height Spacing Increments
1 in
Maximum Extended Height
16 in
Base Length
7 1/2 in
Saddle Length
4 1/2 in

Details

Lifting Capacity (Tons)
7 ton
Locking Mechanism
Pin
Construction
Steel
Intervals (In.)
1
Characteristics
Telescoping
Item
Jack Stand
Finish
Painted
Handle
yes
Standards
ASME PASE 2014
Function
Support
Type
Pin Style
Column Material
Steel
Lifting Actuator
Pin Adjustment
Base Material
Steel
Load Capacity per Pair
7 ton
Saddle Shape
V-Notch
Duty Rating
Medium Duty
Individual Stand Load Capacity
7.71 ton
Locking Type
Pin
Base Shape
Square
Stand Type
Jack Stand

Description

Jack Stand, Duty Rating Medium Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 7 ton, Minimum Height 9 1/2 in, Maximum Extended Height 16 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 1/2 in, Saddle Width 2 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 7 1/2 in, Base Width 7 1/2 in, Column Material Steel, Height Spacing Increments 1 in, Individual Stand Load Capacity 7.71 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.