Vehicle Stand, PR
- Mfr # 12-TF
- Zoro # G424151439
product price:Â
$
1,349.99
/pr
Free Shipping & Returns
Key Features
Height Spacing Increments
1 in
Features
Individual Stand Load Capacity
12 ton
Minimum Height
20 in
Stand Type
Vehicle Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-TF
- Zoro #
- G424151439
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height Spacing Increments
- 1 in
- Minimum Height
- 20 in
- Maximum Extended Height
- 32 in
- Fits Chest Size
Details
- Item
- Vehicle Stand
- Features
- Individual Stand Load Capacity
- 12 ton
- Stand Type
- Vehicle Stand
- Lifting Actuator
- Manual Handle, Pin Adjustment
- Standards
- ASME PASE-2014
- Base Material
- Steel
- Saddle Shape
- Rectangular
- Load Capacity per Pair
- 12 ton
- Base Shape
- Square
Description
Vehicle Stand, Lifting Actuator Manual Handle, Pin Adjustment, Load Capacity per Pair 12 ton, Minimum Height 20 in, Maximum Extended Height 32 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Standards ASME PASE-2014, Compatible Jack Handle Manufacturer Model Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.