Shop GRAY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Stand, PR
- Mfr # 12-THF
- Zoro # G824152135
product price:Â
$
2,048.99
/pr
Key Features
Features
Minimum Height
30 in
Standards
ASME PASE-2014
Lifting Actuator
Manual Handle, Pin Adjustment
Maximum Extended Height
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-THF
- Zoro #
- G824152135
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Height
- 30 in
- Maximum Extended Height
- 52 in
- Height Spacing Increments
- 1 in
- Fits Chest Size
Details
- Item
- Vehicle Stand
- Features
- Standards
- ASME PASE-2014
- Lifting Actuator
- Manual Handle, Pin Adjustment
- Stand Type
- Vehicle Stand
- Individual Stand Load Capacity
- 12 ton
- Base Shape
- Square
- Base Material
- Steel
- Saddle Shape
- Rectangular
- Load Capacity per Pair
- 12 ton
Description
Vehicle Stand, Lifting Actuator Manual Handle, Pin Adjustment, Load Capacity per Pair 12 ton, Minimum Height 30 in, Maximum Extended Height 52 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Standards ASME PASE-2014, Compatible Jack Handle Manufacturer Model Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.