Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stands, PR

  • Mfr # 7THF

  • Zoro # G6211685


product price: $708.99
/pr
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
7 ton
Lifting Height Min. (In.)
12 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
9
Standards
ASME PASE 2014
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7THF
Zoro #
G6211685
UPC #
-
Country of Origin
United States

Dimensions

Lifting Height Min. (In.)
12 in
Lifting Height Max. (In.)
20 in
Base Size (In.)
9
Saddle Size (In.)
4-3/4 x 2 1/2
Maximum Extended Height
20 in
Height Spacing Increments
1 1/2 in
Saddle Width
2 1/2 in
Minimum Height
12 in
Base Length
9 in
Saddle Length
4 3/4 in

Details

Lifting Capacity (Tons)
7 ton
Standards
ASME PASE 2014
Type
Pin Style
Intervals (In.)
1-1/2
Construction
formed, welded
Item
Vehicle Stand
Function
Vehicle Support
Locking Mechanism
Pin
Individual Stand Load Capacity
7.71 ton
Stand Type
Jack Stand
Base Material
Steel
Duty Rating
Medium Duty
Locking Type
Pin
Base Shape
Square
Saddle Shape
V-Notch
Lifting Actuator
Pin Adjustment
Load Capacity per Pair
7 ton

Description

Vehicle Stand, Duty Rating Medium Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 7 ton, Minimum Height 12 in, Maximum Extended Height 20 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 3/4 in, Saddle Width 2 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE 2014, Base Length 9 in, Height Spacing Increments 1 1/2 in, Individual Stand Load Capacity 7.71 ton, Locking Mechanism Pin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.