Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alkaline Cleaning Fluid, 5 G

  • Mfr # GM390C5

  • Zoro # G1644422


product price: $128.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Removes
Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons
Size
5 gal
Color
Clear
For Use With
12Y142 - 12Y46, 12Y148, 1CNX2, 1CXL7, 1CXL9, 4KTW2, 4KTW4 - 4KTW6
Temp. Range (F)
Ambient To 180F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM390C5
Zoro #
G1644422
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Removes
Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons
Color
Clear
For Use With
12Y142 - 12Y46, 12Y148, 1CNX2, 1CXL7, 1CXL9, 4KTW2, 4KTW4 - 4KTW6
Temp. Range (F)
Ambient To 180F
Item
Parts Washer Cleaner
Type
Water Based
Standards
SARA
Minimum Operating Temperature
80 Degrees F
Flammability
Nonflammable
Chemical Type
Potassium Hydroxide, Sodium Metasilicate, Sodium Nitrite, Water
Product Form
Liquid
Contains Microbes
Contains Microbes
Low Foam
Low Foam
Cleaner Type
Detergent
VOC Content Weight Percentage
0 %
Series
Super Aquatene 390
Container Type
Pail
For Material Type
Cast Iron, Ferrous Metals, Steel
For Washer Type
Microbial Parts Washers
Base Type
Water
Maximum Operating Temperature
180 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons, For Material Type Cast Iron, Ferrous Metals, Steel, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 80 Degrees F, Container Type Pail, Standards SARA, Chemical Type Potassium Hydroxide, Sodium Metasilicate, Sodium Nitrite, Water

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.