Zoro Homepage

Cleaner

  • Mfr # GM330-C5

  • Zoro # G1662823


product price: $123.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Color
Green
Temp. Range (F)
Ambient to 180F
For Use With
12Y142- 12Y46, 1CXL7, 1CXL9, 1CNX2, 12Y148, 4KTW2, 4KTW3, 6z509
Flash Point (F)
None
Removes
Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM330-C5
Zoro #
G1662823
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Color
Green
Temp. Range (F)
Ambient to 180F
Item
Parts Washer Cleaner
For Use With
12Y142- 12Y46, 1CXL7, 1CXL9, 1CNX2, 12Y148, 4KTW2, 4KTW3, 6z509
Flash Point (F)
None
Removes
Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons
Type
Water Based
Standards
311/312 Hazardous Categories, 313 Reportable Ingredients, SARA Title III (Superfund Amendments and Reauthorization Act)
Base Type
Water
Cleaner Type
Cleaner
Product Form
Liquid
Chemical Type
Dipropylene Glycol Methyl Ether, Disodium Salt, Pentasodium Salt, Silicic Acid, Triphosphoric Acid
Maximum Operating Temperature
180 Degrees F
Fragrance
Pleasant
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
Minimum Operating Temperature
180 Degrees F
Container Type
Pail
Flammability
Nonflammable
Series
Aquatene 330
For Washer Type
Water-Based Parts Washers
VOC Content Weight
30 g/L
Maximum Operating Temperature
180 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Corrosion, Epoxies, Grease, Hard Water Residue, Oil, Oxides, Paint, Plating Salts, Rust, Smut, Soft Carbons, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.