Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Detergent, Concetrate, 5 Gal.

  • Mfr # GM880-5

  • Zoro # G4092042


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
Ambient to 180F
Type
Water Based
Removes
Carbon, Grease, Ink, Oil, Other Organic Deposits
Container Size
5 gal
Green Environmental Attribute
Meets SCAQMD Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM880-5
Zoro #
G4092042
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Parts Washer Cleaner
Temp. Range (F)
Ambient to 180F
Type
Water Based
Removes
Carbon, Grease, Ink, Oil, Other Organic Deposits
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point (F)
None
Color
Yellow
For Use With
4WR99, 12Y140, 38ZK81, 38ZK82
Standards
NSF Certified
Container Type
Pail
VOC Content Weight
75 g/L
Fragrance
Light Citrus
Product Form
Liquid
For Material Type
Acrylic, Aluminum, Brass, Bronze, Carbon Steel, Concrete, Copper, Rubber, Stainless Steel, Tin, Titanium, Vinyl, Viton
Maximum Operating Temperature
180 Degrees F
Series
Turbo Biotene
Base Type
Water
Cleaner Type
Cleaner
Flash Point
200 Degrees F
For Washer Type
Microbial Parts Washers
Minimum Operating Temperature
80 Degrees F
Contains Microbes
Contains Microbes
Maximum Operating Temperature
180 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Carbon, Grease, Ink, Oil, Other Organic Deposits, For Material Type Acrylic, Aluminum, Brass, Bronze, Carbon Steel, Concrete, Copper, Rubber, Stainless Steel, Tin, Titanium, Vinyl, Viton, Flash Point 200 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 80 Degrees F, Container Type Pail, Standards NSF Certified, Cleaner Type Cleaner, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.