Zoro Homepage

Cleaning Parts Brush, 2-1/5 in. Bristle L

  • Mfr # 3B-G

  • Zoro # G1834948


product price: $19.49
/ea

Key Features

For Use With
Any Solvent Parts Washer
Includes
2-1/5 in Bristle Length
Container Size
Small
Depth (In.)
1.375 in
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B-G
Zoro #
G1834948
UPC #
-
Country of Origin
United States

Dimensions

Container Size
Small
Depth (In.)
1.375 in
Height (In.)
10 in
Width (In.)
1.375 in
Brush Head Width
1 3/8 in
Overall Length
10 in
Bristle Length
2 1/2 in

Details

Item
Parts Washer Brush
For Use With
Any Solvent Parts Washer
Includes
2-1/5 in Bristle Length
Construction
Wood
Removes
Debris, Grease, Oil
Type
Industrial
Color
Black
Material
polypropylene
Handle Shape
Straight
For Solution Base Type
Solvent-Based
Brush Type
Standard Brush
Handle Material
Wood
Bristle Material
Polypropylene

Description

Parts Washer Brush, For Solution Base Type Solvent-Based, Includes 2-1/5 in Bristle Length, Bristle Material Polypropylene, Handle Material Wood, Handle Shape Straight, Overall Length 10 in, Bristle Length 2 1/2 in, Brush Head Width 1 3/8 in, Brush Type Standard Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.