Cleaning Solvent, 5 Gal.
Mfr # M2062-141
Zoro # G4022742
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Color
Blue
For Use With
12Y138, 12Y147, 3Z746, 3Z814, 3Z901, 3Z986, 4KTW1, 4KTW7 - 2KTW9, 4KTX1, 4KTX2, 6H013
Size
5 gal
Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2062-141
Zoro #
G4022742
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Size
5 gal
Details
Color
Blue
For Use With
12Y138, 12Y147, 3Z746, 3Z814, 3Z901, 3Z986, 4KTW1, 4KTW7 - 2KTW9, 4KTX1, 4KTX2, 6H013
Type
Solvent
Temp. Range (F)
Ambient
Removes
Carbon, Cutting Fluids, Grease, Gummy Residues, Ink, Motor Oil
Item
Parts Washer Cleaner
Flash Point (F)
141 Degrees
Standards
OTC VOC Regulations
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
Cleaner Type
Cleaner
Container Type
Pail
Series
Regular Agitene 141
VOC Content Weight
800 g/L
Chemical Type
Dipropylene Glycol Methyl Ether, Distillates, Hydrotreated Light, Petroleum
Flash Point
141 Degrees F
Flammability
Flammable
Product Form
Liquid
Fragrance
Hydrocarbon Solvent
Minimum Operating Temperature
60 Degrees F
Base Type
Solvent
For Washer Type
Solvent Parts Washers
Description
Parts Washer Cleaner, Base Type Solvent, Removes Carbon, Cutting Fluids, Grease, Gummy Residues, Ink, Motor Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point 141 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 60 Degrees F, Container Type Pail
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.