Zoro Homepage

Dm Flex Hose 1/4in Npt 30in Long

  • Mfr # 728-20552

  • Zoro # G5917581


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Fits Brand
Graymills
For Use With Mfr. Model Number
DMD232, DMD236, PL36-A
Product Type
Flex Hose
For Washer Type
Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank
Compatible Parts Washer Manufacturer Model Number
DMD232, DMD236, DMD332, DMD336, PL36-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-20552
Zoro #
G5917581
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 ft

Details

Item
Flex Hose
Fits Brand
Graymills
For Use With Mfr. Model Number
DMD232, DMD236, PL36-A
Product Type
Flex Hose
For Washer Type
Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank
Compatible Parts Washer Manufacturer Model Number
DMD232, DMD236, DMD332, DMD336, PL36-A
For Solution Base Type
Solvent-Based
Compatible with Brand
Graymills

Description

Flex Hose, Product Type Flex Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number DMD232, DMD236, DMD332, DMD336, PL36-A, Compatible Parts Washer Grainger Part Number 3Z746, 3Z901, 3Z986, For Washer Type Drum Mount, Freestanding Manual Systems, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Overall Length 2 1/2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.