Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow-Thru Brush, 2 in. Bristle L, Black

  • Mfr # 6A

  • Zoro # G1834939


product price: $48.65
/ea

Key Features

Includes
Connector Hose, Adapter
Construction
Nylon
Type
Industrial
Material
polypropylene
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6A
Zoro #
G1834939
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
10 in
Container Size
Small
Depth (In.)
1-13/132
Width (In.)
1.0985 in
Brush Head Width
1 3/32 in
Bristle Length
2 1/2 in
Hose Length
2 ft
Overall Length
10 in

Details

Item
Parts Washer Brush
Includes
Connector Hose, Adapter
Construction
Nylon
Type
Industrial
Material
polypropylene
Removes
Debris, Grease, Oil
Color
Black
For Use With
Any Solvent Parts Washer
Features
Rubber Connector Slips Over Nozzle of Flexible Metal Hose of Parts Cleaner
Brush Type
Flow-Through Brush
For Solution Base Type
Solvent-Based
Handle Material
Plastic
Bristle Material
Nylon
Compatible with Brand
Graymills
Handle Shape
Straight

Description

Parts Washer Brush, For Solution Base Type Solvent-Based, Includes Connector Hose, Adapter, Bristle Material Nylon, Handle Material Plastic, Handle Shape Straight, Overall Length 10 in, Hose Length 2 ft, Compatible with Brand Graymills, Bristle Length 2 1/2 in, Brush Head Width 1 3/32 in, Brush Type Flow-Through Brush, Features Rubber Connector Slips Over Nozzle of Flexible Metal Hose of Parts Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.