Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Thru Brush With Hose

  • Mfr # 749-09925

  • Zoro # G5918997


product price: $94.19
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
BIO436R-A, PH822-A, TL17-A
Fits Brand
Graymills
Handle Color
White
Brush Type
Flow-Through Brush
Hose Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-09925
Zoro #
G5918997
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
2 ft
Overall Length
10 in

Details

Item
Parts Washer Brush
For Use With Mfr. Model Number
BIO436R-A, PH822-A, TL17-A
Fits Brand
Graymills
Handle Color
White
Brush Type
Flow-Through Brush
Compatible with Brand
Graymills
Compatible Parts Washer Manufacturer Model Number
BIO436R-A, PH822-A, TL17-A
Handle Material
Plastic
Handle Shape
Straight
Bristle Material
Nylon

Description

Parts Washer Brush, Bristle Material Nylon, Handle Material Plastic, Handle Shape Straight, Overall Length 10 in, Hose Length 2 ft, Compatible with Brand Graymills, Compatible Parts Washer Grainger Part Number 12Y147, 4KTW3, 4WR99, Brush Type Flow-Through Brush, Compatible Parts Washer Manufacturer Model Number BIO436R-A, PH822-A, TL17-A, Handle Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.