Zoro Homepage

Fluid, Cleaning

  • Mfr # GM660-5

  • Zoro # G1280797


product price: $71.79
/ea

Key Features

Container Size
5 gal
Removes
Coolant, Grease, Oil
Size
5 gal
Temp. Range (F)
Ambient to 180F
Green Environmental Attribute
Meets SCAQMD Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM660-5
Zoro #
G1280797
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Removes
Coolant, Grease, Oil
Item
Parts Washer Cleaner
Temp. Range (F)
Ambient to 180F
Green Environmental Attribute
Meets SCAQMD Requirements
Type
Water Based
For Use With
4WR99, 12Y140, 38ZK81, 38ZK82
Color
Light Yellow
Flash Point (F)
None
Standards
SCAQMD Approved, USDA Approved
Contains Microbes
Contains Microbes
Flammability
Nonflammable
For Washer Type
Microbial Parts Washers
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
Fragrance
Slight Rose
Container Type
Pail
Minimum Operating Temperature
80 Degrees F
Base Type
Water
Chemical Type
Water
Series
Super Biotene
Maximum Operating Temperature
180 Degrees F
Product Form
Liquid
Cleaner Type
Cleaner
Maximum Operating Temperature
180 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Coolant, Grease, Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 80 Degrees F, Container Type Pail, Standards SCAQMD Approved, USDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.