Zoro Homepage

Hose-3 ft., 1/2 in id., 7/8in od.

  • Mfr # 728-02657

  • Zoro # G6020323


product price: $58.29
/ea

Key Features

For Use With Mfr. Model Number
500A, 800A, 900A
Fits Brand
Graymills
Compatible Parts Washer Manufacturer Model Number
500A, 800A, 900A
Compatible with Brand
Graymills
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728-02657
Zoro #
G6020323
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 ft

Details

Item
Hose
For Use With Mfr. Model Number
500A, 800A, 900A
Fits Brand
Graymills
Compatible Parts Washer Manufacturer Model Number
500A, 800A, 900A
Compatible with Brand
Graymills
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Product Type
Hose
For Solution Base Type
Solvent-Based

Description

Hose, Product Type Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 500A, 800A, 900A, Compatible Parts Washer Grainger Part Number 4KTX1, 4KTX2, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Overall Length 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.