Zoro Homepage

Oil Absorbent Pad Kit, White, PK25

  • Mfr # OAP25-1

  • Zoro # G212471275


product price: $85.19
/pk 25, $3.41/ea
Free Shipping & Returns

Key Features

Removes
Oil
Color
White
Overall Height
3/32 in
Compatible with Brand
Graymills
For Solution Base Type
Water-Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAP25-1
Zoro #
G212471275
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/32 in
Overall Width
19 1/2 in
Overall Depth
15 in

Details

Item
Oil Absorbent Pad Kit
Removes
Oil
Color
White
Compatible with Brand
Graymills
For Solution Base Type
Water-Based
Product Type
Oil Absorbent Pad Kit
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
BIO922, MHF340, MHF3628, PH922

Description

Oil Absorbent Pad Kit, Product Type Oil Absorbent Pad Kit, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number BIO922, MHF340, MHF3628, PH922, Compatible Parts Washer Grainger Part Number 38ZK81, 38ZK82, 820LW3, 820LW4, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color White, Overall Depth 15 in, Overall Height 3/32 in, Overall Width 19 1/2 in, Removes Oil, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.