Zoro Homepage

Parts Washer, Aqueous, 30 gal., Cap 200 lb.

  • Mfr # PH922-A

  • Zoro # G9991423


product price: $2,365.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Tank Capacity
30 gal
Load Capacity (Lb.)
300 lb
Tank Width (In.)
21 1/2 in
Tank Length (In.)
35 in
Tank Height (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH922-A
Zoro #
G9991423
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
21 1/2 in
Tank Length (In.)
35 in
Tank Height (In.)
18 in
Nominal Tank Depth (In.)
9 in
Overall Length (In.)
35 in
Overall Width (In.)
29 in
Overall Height (In.)
38 in
Pump Size
1/40HP
Tank Overall Height
18 in
Overall Depth
35 in
Tank Overall Depth
35 in
Overall Height
38 in
Overall Width
28 1/2 in
Tank Overall Width
21 1/2 in

Details

Tank Capacity
30 gal
Load Capacity (Lb.)
300 lb
Work Light
Optional
Voltage
115V
Construction
HDPE
Item
Parts Washer
Type
Aqueous
Heater Type
Immersion
For Use With
12Y141, 4WT03, 5A343, 5W274
Temp. Range (F)
Fixed at 110 Degrees F
Filtration
Y
Resists
Corrosion
Standards
cETL Certified
Number of Flushing Stations
1
Horsepower
1/40 hp
Cleaning Method
Flush, Heat, Manual, Soak
Wattage
1,400 W
Pump Maximum Flow Rate
300 gph
Number of Brush Stations
1
Maximum Fluid Level
9 in
Load Capacity
300 lb
Minimum Operating Temperature
60 Degrees F
Features
Flexible Stay-Put Nozzle, Low Liquid Level Shuts Off Heater, Removable Stainless Steel Work Shelf, Corrosion-Resistant Construction, Thermostatically Controlled
Series
Aqueous
Work Lighting
No Light Included
Maximum Operating Temperature
110 Degrees F
Tank Material
Plastic
Shelf Capacity
150 lb
Mobility
Cart, Casters
For Solution Base Type
Water-Based (Microbial)
Filtration Type
Cartridge Filter
Maximum Operating Temperature
110 Degrees F

Description

Parts Washer, For Solution Base Type Water-Based (Microbial), Cleaning Method Flush, Heat, Manual, Soak, Tank Material Plastic, Tank Capacity 30 gal, Maximum Fluid Level 9 in, Load Capacity 300 lb, Tank Overall Width 21 1/2 in, Tank Overall Depth 35 in, Tank Overall Height 18 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 110 Degrees F, Voltage 115V, Horsepower 1/40 hp, Includes Flow-Through Brush, Flush Hose, Removable Workshelf, Standards cETL Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.