Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

47 Gal. Parts Washer, Aqueous, 150 lb. Capacity

  • Mfr # TRH2420SL-B

  • Zoro # G1470052


product price: $6,150.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
47 gal
Load Capacity (Lb.)
150 lb
Tank Width (In.)
20 in
Tank Length (In.)
24 in
Tank Height (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRH2420SL-B
Zoro #
G1470052
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
20 in
Tank Length (In.)
24 in
Tank Height (In.)
34 in
Nominal Tank Depth (In.)
12 in
Overall Length (In.)
42 in
Overall Width (In.)
25 in
Overall Height (In.)
66 in
Pump Size
1/2HP
Overall Width
29 1/2 in
Overall Height
66 in
Tank Overall Height
34 in
Tank Overall Width
20 1/2 in
Tank Overall Depth
24 in
Overall Depth
42 in

Details

Tank Capacity
47 gal
Load Capacity (Lb.)
150 lb
Item
Parts Washer
For Use With
12Y141, 4WT02, 5A343, 5W274
Voltage
230V
Type
Agitating Aqueous
Construction
Mild Steel
Heater Type
Immersion
Filtration
No
Work Light
No
Temp. Range (F)
Ambient to 180 Degrees F
Features
Lift Platform
Tank Material
Steel
Series
Turbo Action
Cleaning Method
Agitating, Heat, Lift Platform Agitation, Soak, Spray Under Immersion
Number of Flushing Stations
0
Phase
Single-Phase
Maximum Operating Temperature
180 Degrees F
Work Lighting
No Light Included
Minimum Operating Temperature
60 Degrees F
Load Capacity
150 lb
Frequency
60 Hz
Horsepower
1/2 hp
Number of Brush Stations
0
Filtration Type
Turbo-Boost Filtration System
For Solution Base Type
Water-Based
Maximum Fluid Level
12 in
Wattage
6.75 kW
Pump Maximum Flow Rate
3,000 gph
Maximum Operating Temperature
180 Degrees F

Description

The Graymills TRH2420SL-B Parts Washer is a robust, water-based cleaning system designed for industrial parts maintenance. It efficiently removes contaminants through multiple cleaning methods and supports heavy loads with a durable construction.

Key Features:

  • 47-gallon mild steel tank with a 12-inch max fluid level
  • Supports parts weighing up to 150 lbs
  • Multiple cleaning actions: agitation, immersion heater heat, lift platform agitation, soak, and spray under immersion
  • Operating temperature range: 60°F to 180°F
  • Powered by 230V with a 1/2 hp pump delivering up to 3,000 gallons per hour
  • Pneumatically operated lift platform for ease of use
  • Turbo-Boost filtration system to maintain solution cleanliness
  • Overall dimensions: 42" L x 29.5" W x 66" H
  • Designed for heavy-duty industrial cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.