Shop GRAYMILLS

Parts Washer Pump, 1/125 hp, 115V AC

  • Mfr # 1-EAYS
  • Zoro # G5875755

product price: 
$
160.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
DMD232, DMD236
Fits Brand
Graymills
Submersible
Yes
Compatible Parts Washer Manufacturer Model Number
DMD232, DMD236
Compatible with Brand
Graymills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-EAYS
Zoro #
G5875755
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
72 in
Discharge Diameter
1/4 in

Details

For Use With Mfr. Model Number
DMD232, DMD236
Fits Brand
Graymills
Item
Parts Washer Pump
Submersible
Yes
Compatible Parts Washer Manufacturer Model Number
DMD232, DMD236
Compatible with Brand
Graymills
Flow Rate @ 1 ft of Head (Maximum)
2.83 gpm
Motor Sealing
Epoxy Encapsulated
Chemical Compatibility
Stoddard Solvent
System Pressure (Maximum)
3 psi
Media Temperature (Maximum)
120 Degrees F
Flow Rate @ 5 ft of Head (Maximum)
1.66 gpm
Standards
UR/C-CSA
Flow Rate (Maximum)
2.83 gpm
Phase
Single
Horsepower
1/125 hp
Inlet Standard
Strainer
Feet of Head (Maximum)
7 ft
Flow Rate @ 10 ft of Head (Maximum)
0 gpm
Pump Housing Material
Nylon
Nameplate Voltage
115V AC

Description

Parts Washer Pump, Submersible Yes

Ratings & reviews