- Home
- /
- Vehicle Maintenance
- /
- Automotive Service & Shop Tools
- /
- Parts Washers & Accessories
- /
- Parts Washer, Solvent, 42 Gal, Cap 500 Lb
Shop Alternate Products
This Product is Discontinued
Graymills
Parts Washer, Solvent, 42 Gal, Cap 500 Lb (Discontinued)
Mfr # COM504-A
Zoro # G3509511
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Capacity 42 gal
- Load Capacity (Lb.) 500 lb
- Tank Width (In.) 21 in
- Tank Length (In.) 32 in
- Tank Height (In.) 23 in
Customers Also Purchased
- Brand Graymills
- MFR # COM504-A
- Zoro # G3509511
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 21 in |
Tank Length (In.) | 32 in |
Tank Height (In.) | 23 in |
Nominal Tank Depth (In.) | 10 in |
Overall Length (In.) | 44 in |
Overall Width (In.) | 22 in |
Overall Height (In.) | 37 in |
Pump Size | 2,400 gph |
Overall Height | 37 in |
Overall Width | 22 in |
Tank Overall Width | 21 in |
Tank Overall Depth | 32 in |
Tank Overall Height | 23 in |
Overall Depth | 44 in |
Tank Dimensions WxDxH | 21 in x 32 in x 23 in |
Details
Tank Capacity | 42 gal |
Load Capacity (Lb.) | 500 lb |
Construction | Mild Steel |
Type | Solvent |
Work Light | No |
Voltage | 115V |
Filtration | Y |
Standards | cETLus Certified |
Temp. Range (F) | Ambient Only |
Item | Parts Washer |
For Use With | 12Y139, 2RE49, 2W352 |
Load Capacity | 500 lb |
Cleaning Method | Flush, Spray |
Maximum Fluid Level | 10 in |
Pump Maximum Flow Rate | 2,400 gph |
Work Lighting | No Light Included |
Horsepower | 3333/10000 hp |
Minimum Operating Temperature | 60 Degrees F |
Number of Brush Stations | 0 |
Tank Material | Steel |
Number of Flushing Stations | 1 |
For Solution Base Type | Solvent-Based |
Maximum Operating Temperature | 105 Degrees F |
Series | Clean-O-Matic |
Maximum Operating Temperature | 105 Degrees F |
Description
Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Flush, Spray, Tank Material Steel, Tank Capacity 42 gal, Maximum Fluid Level 10 in, Load Capacity 500 lb, Tank Overall Width 21 in, Tank Overall Depth 32 in, Tank Overall Height 23 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage 115V, Horsepower 3333/10000 hp, Includes Agitation Manifold, Flush Hose, Removable Workshelf, Spray Nozzle, Standards cETLus Certified
Replacement Parts
- original price: $51.4423% off
- original price: $16.7814% off
- original price: $16.7927% off
On page
1 of 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.