Zoro Homepage

Parts Washer, Solvent, 47 Gal, Cap 150 Lb

  • Mfr # TRC2420L-A

  • Zoro # G3492343


product price: $4,805.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Tank Capacity
47 gal
Load Capacity (Lb.)
150 lb
Tank Width (In.)
20 in
Tank Length (In.)
24 in
Tank Height (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRC2420L-A
Zoro #
G3492343
UPC #
-
Country of Origin
United States

Dimensions

Tank Width (In.)
20 in
Tank Length (In.)
24 in
Tank Height (In.)
34 in
Nominal Tank Depth (In.)
12 in
Overall Length (In.)
42 in
Overall Width (In.)
25 in
Overall Height (In.)
66 in
Overall Width
28 in
Overall Height
66 in
Tank Overall Depth
24 in
Overall Depth
42 in
Tank Overall Width
20 1/2 in
Tank Overall Height
34 in

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Agitation, Immersion, Tank Material Steel, Tank Capacity 47 gal, Maximum Fluid Level 12 in, Load Capacity 150 lb, Tank Overall Width 20 1/2 in, Tank Overall Depth 24 in, Tank Overall Height 34 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 115V, Horsepower 1/2 hp, Includes Pneumatically Operated Platform, Cleaning Solution Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.