Parts Washer, Tank SS, 17 gal, 24" W
Mfr # BTU2014-A
Zoro # G711382515
product price: $10,008.99
/eaKey Features
Tank Capacity
17 gal
Voltage
120V AC
Cleaning Method
Ultrasonic
Tank Overall Height
18 1/4 in
Tank Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTU2014-A
Zoro #
G711382515
UPC #
-
Country of Origin
United States
Dimensions
Tank Overall Height
18 1/4 in
Tank Overall Width
24 in
Tank Overall Depth
18 in
Overall Depth
18 in
Overall Width
24 in
Overall Height
18 1/4 in
Details
Tank Capacity
17 gal
Voltage
120V AC
Cleaning Method
Ultrasonic
Item
Parts Washer
Tank Material
Stainless Steel
Minimum Operating Temperature
33 Degrees F
For Solution Base Type
Water-Based
Maximum Operating Temperature
180 Degrees F
Load Capacity
150 lb
Maximum Fluid Level
12 in
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Ultrasonic, Tank Material Stainless Steel, Tank Capacity 17 gal, Maximum Fluid Level 12 in, Load Capacity 150 lb, Tank Overall Width 24 in, Tank Overall Depth 18 in, Tank Overall Height 18 1/4 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 120V AC, Horsepower Not Applicable, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.