Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer, Tank SS, 4 gal, 18" W

  • Mfr # BTU1206-A

  • Zoro # G911420130


product price: $6,538.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
4 gal
Tank Overall Width
18 in
Tank Overall Depth
16 in
Minimum Operating Temperature
33 Degrees F
Tank Overall Height
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTU1206-A
Zoro #
G911420130
UPC #
-
Country of Origin
United States

Dimensions

Tank Overall Width
18 in
Tank Overall Depth
16 in
Tank Overall Height
16 1/4 in
Overall Width
18 in
Overall Height
16 1/4 in
Overall Depth
16 in

Details

Tank Capacity
4 gal
Minimum Operating Temperature
33 Degrees F
Tank Material
Stainless Steel
Maximum Operating Temperature
180 Degrees F
Maximum Fluid Level
8 in
Voltage
120V AC
Load Capacity
150 lb
Item
Ultrasonic Parts Washer
For Solution Base Type
Water-Based
Cleaning Method
Ultrasonic

Description

Ultrasonic Parts Washer, For Solution Base Type Water-Based, Cleaning Method Ultrasonic, Tank Material Stainless Steel, Tank Capacity 4 gal, Maximum Fluid Level 8 in, Load Capacity 150 lb, Tank Overall Width 18 in, Tank Overall Depth 16 in, Tank Overall Height 16 1/4 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 120V AC, Horsepower Not Applicable, Overall Depth 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.