Parts Washer, Tank SS, 7 gal, 21" W

  • Mfr # BTU1411-A

  • Zoro # G011382512


product price: $8,247.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Tank Capacity
7 gal
Voltage
120V AC
Cleaning Method
Ultrasonic
Tank Overall Height
17 1/4 in
Tank Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTU1411-A
Zoro #
G011382512
UPC #
-
Country of Origin
United States

Dimensions

Tank Overall Height
17 1/4 in
Tank Overall Width
21 in
Tank Overall Depth
18 in
Overall Height
17 1/4 in
Overall Depth
18 in
Overall Width
21 in

Details

Tank Capacity
7 gal
Voltage
120V AC
Item
Parts Washer
Cleaning Method
Ultrasonic
Minimum Operating Temperature
33 Degrees F
Load Capacity
150 lb
Maximum Operating Temperature
180 Degrees F
Tank Material
Stainless Steel
For Solution Base Type
Water-Based
Maximum Fluid Level
9 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method Ultrasonic, Tank Material Stainless Steel, Tank Capacity 7 gal, Maximum Fluid Level 9 in, Load Capacity 150 lb, Tank Overall Width 21 in, Tank Overall Depth 18 in, Tank Overall Height 17 1/4 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 120V AC, Horsepower Not Applicable, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.