Parts Washer, Tank Steel, 10 gal, 32" W

  • Mfr # DMD332-A-LDL

  • Zoro # G913324078


product price:  $1,040.39
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
10 gal
Work Lighting
No Light Included
For Solution Base Type
Solvent-Based
Minimum Operating Temperature
33 Degrees F
Tank Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMD332-A-LDL
Zoro #
G913324078
UPC #
-
Country of Origin
United States

Dimensions

Tank Overall Height
8 in
Overall Width
34 1/2 in
Tank Overall Width
32 in
Overall Height
37 in
Overall Depth
20 5/16 in
Tank Overall Depth
20 5/16 in

Details

Tank Capacity
10 gal
Work Lighting
No Light Included
For Solution Base Type
Solvent-Based
Minimum Operating Temperature
33 Degrees F
Item
Drum Mount Solvent Parts Washer
Lid Type
Safety Cover with Fusible Link
Tank Material
Steel
Load Capacity
100 lb
Filtration Type
Reusable Nylon Filter System
Horsepower
1/125 hp
Drum Capacity
10 gal
Maximum Operating Temperature
104 Degrees F
Standards
UL1204 Certified
Features
Abrasive Resistant, Durable, Flexible Stay-Put Metal Flush Hose, Metal Drain Strainer, Reusable Nylon Filter System
Pump Maximum Flow Rate
170 gph
Voltage
120V AC
Cleaning Method
Manual
Power Source
Manual
Number of Flushing Stations
1
Number of Brush Stations
0

Description

Drum Mount Solvent Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Tank Material Steel, Tank Capacity 10 gal, Maximum Fluid Level Not Applicable, Load Capacity 100 lb, Tank Overall Width 32 in, Tank Overall Depth 20 5/16 in, Tank Overall Height 8 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Horsepower 1/125 hp, Standards UL1204 Certified, Drum Capacity 10 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.