Parts Washer, Tank Steel, 20 gal, 36" W

  • Mfr # DMD336-A-LDL

  • Zoro # G413324080


product price:  $1,048.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
20 gal
Tank Material
Steel
Overall Width
38 1/2 in
Maximum Operating Temperature
104 Degrees F
Horsepower
1/125 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMD336-A-LDL
Zoro #
G413324080
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 1/2 in
Tank Overall Width
36 in
Tank Overall Height
8 in
Overall Depth
22 5/16 in
Tank Overall Depth
22 5/16 in
Overall Height
39 in

Details

Tank Capacity
20 gal
Tank Material
Steel
Maximum Operating Temperature
104 Degrees F
Horsepower
1/125 hp
Features
Abrasive Resistant, Durable, Flexible Stay-Put Metal Flush Hose, Metal Drain Strainer, Reusable Nylon Filter System
Power Source
Manual
Item
Drum Mount Solvent Parts Washer
Pump Maximum Flow Rate
170 gph
Minimum Operating Temperature
33 Degrees F
For Solution Base Type
Solvent-Based
Filtration Type
Reusable Nylon Filter System
Standards
UL1204 Certified
Work Lighting
No Light Included
Cleaning Method
Manual
Load Capacity
100 lb
Voltage
120V AC
Drum Capacity
20 gal
Lid Type
Safety Cover with Fusible Link
Number of Brush Stations
0
Number of Flushing Stations
1

Description

Drum Mount Solvent Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Tank Material Steel, Tank Capacity 20 gal, Maximum Fluid Level Not Applicable, Load Capacity 100 lb, Tank Overall Width 36 in, Tank Overall Depth 22 5/16 in, Tank Overall Height 8 in, Minimum Operating Temperature 33 Degrees F, Maximum Operating Temperature 104 Degrees F, Voltage 120V AC, Horsepower 1/125 hp, Standards UL1204 Certified, Drum Capacity 20 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.