Parts Washer, Tank Steel, 34 gal, 42" W

  • Mfr # PL424-A

  • Zoro # G911419943


product price:  $1,612.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Capacity
34 gal
Voltage
120V AC
Standards
CSA C22.2 No. 68 Certified, UL1204 Certified
For Solution Base Type
Solvent-Based
Tank Overall Height
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL424-A
Zoro #
G911419943
UPC #
-
Country of Origin
United States

Dimensions

Tank Overall Height
20 1/4 in
Tank Overall Depth
22 in
Tank Overall Width
42 in
Overall Height
39 in
Overall Width
42 in
Overall Depth
22 in

Details

Tank Capacity
34 gal
Voltage
120V AC
Standards
CSA C22.2 No. 68 Certified, UL1204 Certified
For Solution Base Type
Solvent-Based
Series
Handi-Kleen
Tank Material
Steel
Shelf Capacity
100 lb
Maximum Fluid Level
8 in
Pump Maximum Flow Rate
170 gph
Lid Type
Safety Cover with Fusible Link
Item
Solvent Parts Washer
Includes
Work Shelf
Filtration Type
Foam Filter
Power Source
Corded
Phase
Single-Phase
Maximum Operating Temperature
104 Degrees F
Frequency
60 Hz
Cleaning Method
Soak
Features
Abrasive Resistant, Bottom Drain Convenient for Fluid Change-Outs, Filter and Sludge Collector Basket with Dual-Element Foam Filter Keeps Fluid Cleaner Longer for Fewer Change-Outs, Flexible Stay-Put Metal Flush Hose for Directable Hands-Free Flushing Action, Removable Work Shelf for Parts Cleaning above Fluid or Soaking in Solvent Tank, Small Parts Basket
Load Capacity
300 lb
Horsepower
1/125 hp
Minimum Operating Temperature
33 Degrees F
Number of Flushing Stations
1
Number of Brush Stations
0

Description

Solvent Parts Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.