Zoro Homepage

Parts Washer, Tank Steel, 81.5 gal

  • Mfr # COM804-A

  • Zoro # G311420143


product price: $4,650.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Tank Capacity
81.5 gal
Standards
cETLus Certified
Horsepower
1/3 hp
Overall Width
41 3/8 in
Overall Depth
29 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM804-A
Zoro #
G311420143
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
41 3/8 in
Overall Depth
29 5/16 in
Overall Height
37 in
Tank Overall Width
29 3/4 in
Tank Overall Height
29 1/2 in
Tank Overall Depth
29 5/16 in

Details

Tank Capacity
81.5 gal
Standards
cETLus Certified
Horsepower
1/3 hp
Voltage
120V AC
Lid Type
Auto-Closing Lid
Frequency
60 Hz
Power Source
Corded
Phase
Single-Phase
Maximum Fluid Level
10 in
Tank Material
Steel
Shelf Capacity
150 lb
Series
Clean-O-Matic(TM)
Cleaning Method
Manual
For Solution Base Type
Solvent-Based
Load Capacity
500 lb
Features
Adjustable Bi-Level Work Shelves, Drain Plug, Freeboard Compliant when Lower Shelves are Installed and Fully Extended, Graymills Abrasive-Resistant Pump has no Bearings/Seals Immersed in Fluid - Extends Pump Life, Rugged 16-Gauge Minimum Welded Steel Tank Leak Tested for 24 Hours after Welding with Powder-Coat Finish for Durability and Long-Life
Includes
Work Shelf, Filter
Filtration Type
Screen Filter
Pump Maximum Flow Rate
2,400 gph
Maximum Operating Temperature
104 Degrees F
Item
Solvent Parts Washer
Minimum Operating Temperature
33 Degrees F
Number of Flushing Stations
1
Number of Brush Stations
0

Description

Solvent Parts Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.