Parts Washer, Tank Steel, 9 gal, 27" W

  • Mfr # PL244-A

  • Zoro # G213324082


product price:  $1,187.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
9 gal
Standards
CSA C22.2 No. 68 Certified, UL1204 Certified
Frequency
60 Hz
Pump Maximum Flow Rate
170 gph
Series
Handi-Kleen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL244-A
Zoro #
G213324082
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
27 in
Tank Overall Depth
20 in
Tank Overall Height
15 3/4 in
Overall Depth
20 in
Tank Overall Width
27 in
Overall Height
39 in

Details

Tank Capacity
9 gal
Standards
CSA C22.2 No. 68 Certified, UL1204 Certified
Item
Solvent Parts Washer
Frequency
60 Hz
Pump Maximum Flow Rate
170 gph
Series
Handi-Kleen
Tank Material
Steel
Power Source
Air-Powered
Voltage
120V AC
Maximum Operating Temperature
104 Degrees F
Lid Type
Safety Cover with Fusible Link
Cleaning Method
Soak
Shelf Capacity
100 lb
Load Capacity
300 lb
Features
Abrasive Resistant, Bottom Drain Convenient for Fluid Change-Outs, Filter and Sludge Collector Basket with Dual-Element Foam Filter Keeps Fluid Cleaner Longer for Fewer Change-Outs, Flexible Stay-Put Metal Flush Hose for Directable Hands-Free Flushing Action, Removable Work Shelf for Parts Cleaning above Fluid or Soaking in Solvent Tank, Small Parts Basket
Phase
Single-Phase
Includes
Work Shelf
Maximum Fluid Level
4 1/2 in
Filtration Type
Foam Filter
Horsepower
1/125 hp
For Solution Base Type
Solvent-Based
Minimum Operating Temperature
33 Degrees F
Number of Brush Stations
0
Number of Flushing Stations
1

Description

Solvent Parts Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.