Screen Cylinder L-4 1/8in Od-3in
Mfr # 742-14088-13
Zoro # G5863986
product price: $27.69
/eaKey Features
For Use With Mfr. Model Number
500A, 800A, 900A
Fits Brand
Graymills
For Solution Base Type
Solvent-Based
Product Type
Screen
Compatible with Brand
Graymills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742-14088-13
Zoro #
G5863986
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
3 in
Overall Length
4 1/8 in
Details
Item
Screen
For Use With Mfr. Model Number
500A, 800A, 900A
Fits Brand
Graymills
For Solution Base Type
Solvent-Based
Product Type
Screen
Compatible with Brand
Graymills
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Filter Type
Screen
Compatible Parts Washer Manufacturer Model Number
500A, 800A, 900A
Description
Screen, Product Type Screen, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 500A, 800A, 900A, Compatible Parts Washer Grainger Part Number 4KTX1, 4KTX2, 6H013, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Filter Type Screen, Outside Diameter 3 in, Overall Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.