Zoro Homepage

Solvent, Cleaning, 5 G

  • Mfr # M5005

  • Zoro # G0336655


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
For Use With
12Y138, 12Y147, 3Z746, 3Z814, 3Z901, 3Z986, 4KTW1, 4KTW7 - 2KTW9, 4KTX1, 4KTX2, 6H013
Color
Green
Type
Petroleum Based
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5005
Zoro #
G0336655
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Parts Washer Cleaner
For Use With
12Y138, 12Y147, 3Z746, 3Z814, 3Z901, 3Z986, 4KTW1, 4KTW7 - 2KTW9, 4KTX1, 4KTX2, 6H013
Color
Green
Type
Petroleum Based
Removes
Carbon, Cutting Fluids, Grease, Gummy Residues, Ink, Motor Oil
Temp. Range (F)
Ambient
Flash Point (F)
105 Degrees
Standards
TSCA
Chemical Type
Dipropylene Glycol Methyl Ether, Distillates, Hydrotreated Light, Petroleum
Base Type
Solvent
Fragrance
Mild Mineral Spirit
Flash Point
105 Degrees F
Series
Super Agitene
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
Flammability
Flammable
Container Type
Pail
For Washer Type
Solvent Parts Washers
Product Form
Liquid
Minimum Operating Temperature
60 Degrees F
VOC Content Weight
780 g/L

Description

Parts Washer Cleaner, Base Type Solvent, Removes Carbon, Cutting Fluids, Grease, Gummy Residues, Ink, Motor Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point 105 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 60 Degrees F, Container Type Pail

Restrictions

Hazardous material
This item has been restricted from sale in the following states: DC, DE, MD, ME, MI, NH, NJ, NY, OH, PA, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.