Zoro Homepage

Solvent Filter, 11Hx7W in

  • Mfr # SSC-11

  • Zoro # G0610951


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Removes
Grease, Oil
Width (In.)
7 in
Material
Fabric
Includes
Connecting Hose
Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-11
Zoro #
G0610951
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
7 in
Height (In.)
11 in
Overall Length
11 in
Overall Height
11 in
Outside Diameter
7 in
Overall Width
7 in

Details

Item
Solvent Filter Cartridge
Removes
Grease, Oil
Material
Fabric
Includes
Connecting Hose
Construction
Fabric
Temp. Range (F)
Ambient
For Use With
Any Solvent Parts Washer
Filter Type
Cartridge
Compatible Parts Washer Manufacturer Model Number
300A, 500A, 800A, 900A, COM304-1, COM504-A, COM804-A, COM904-A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL364-A, PL364FB-A, PL422-A, PL424-A
Compatible with Brand
Graymills
For Solution Base Type
Solvent-Based
Features
Bracket Available to Hold Filter, Fits All Drum-Mounts, Free-Standing Solvent
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Product Type
Solvent Filter Cartridge

Description

Solvent Filter Cartridge, Product Type Solvent Filter Cartridge, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 300A, 500A, 800A, 900A, COM304-1, COM504-A, COM804-A, COM904-A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL364-A, PL364FB-A, PL422-A, PL424-A, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Color -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.