Solvent Filter, 18Hx7W In
Mfr # SSC-18
Zoro # G2751463
product price: $159.99
/ea
Free Shipping & Returns
Key Features
For Use With
Any Solvent Parts Washer
Removes
Grease, Oil
Height (In.)
18 in
Includes
Connecting Hose
Temp. Range (F)
Ambient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSC-18
Zoro #
G2751463
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
18 in
Width (In.)
7 in
Overall Width
7 in
Overall Height
18 in
Overall Length
18 in
Outside Diameter
7 in
Details
Item
Solvent Filter Cartridge
For Use With
Any Solvent Parts Washer
Removes
Grease, Oil
Includes
Connecting Hose
Temp. Range (F)
Ambient
Construction
Fabric
Material
Fabric
Features
Bracket Available to Hold Filter, Fits All Drum-Mounts, Free-Standing Solvent
For Solution Base Type
Solvent-Based
Product Type
Solvent Filter Cartridge
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
Filter Type
Cartridge
Compatible Parts Washer Manufacturer Model Number
300A, 500A, 800A, 900A, COM304-1, COM504-A, COM804-A, COM904-A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL364-A, PL364FB-A, PL422-A, PL424-A
Compatible with Brand
Graymills
Description
Solvent Filter Cartridge, Product Type Solvent Filter Cartridge, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number 300A, 500A, 800A, 900A, COM304-1, COM504-A, COM804-A, COM904-A, H42RN, HK150-A, PL36-A, PL36-FB-A, PL364-A, PL364FB-A, PL422-A, PL424-A, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Color -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.