Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Parts Washer, 14" Overall L

  • Mfr # BTV-150B

  • Zoro # G204105065


product price: $1,382.99
/ea
Free Shipping & Returns

Key Features

Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
4 gal
Output Frequency (Hertz)
40,000 Hz
Tank Length (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTV-150B
Zoro #
G204105065
UPC #
619206370062
Country of Origin
China

Dimensions

Tank Length (In.)
13 in
Tank Width (In.)
11 13/16 in
Nominal Tank Depth (In.)
5.88 in
Tank Height (In.)
5 7/8 in
Overall Length (In.)
14 in
Overall Height (In.)
13 in
Overall Width (In.)
13 in

Details

Item
Digital Parts Washer
Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
4 gal
Output Frequency (Hertz)
40,000 Hz
Resists
Corrosion
Type
Ultrasonic
Temp. Range (F)
Ambient To 175 Degrees F
Construction
304 Stainless steel
Output Watts
720 W
Load Capacity (Lb.)
50 lb

Description

Digital Parts Washer, Tank Capacity 4 gal, Voltage 120 V, Includes Basket, Lift Off Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.