Ultrasonic Parts Washer, 21" Overall L

  • Mfr # BTV-300B

  • Zoro # G004105036


product price: $2,330.99
/ea
Free Shipping & Returns

Key Features

Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
7.9 gal
Nominal Tank Depth (In.)
7.88 in
Construction
304 Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTV-300B
Zoro #
G004105036
UPC #
619206370079
Country of Origin
China

Dimensions

Nominal Tank Depth (In.)
7.88 in
Overall Height (In.)
15.5 in
Overall Length (In.)
21 in
Tank Length (In.)
19 11/16 in
Tank Height (In.)
7 7/8 in
Overall Width (In.)
13 in
Tank Width (In.)
11 13/16 in

Details

Item
Digital Parts Washer
Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
7.9 gal
Construction
304 Stainless steel
Load Capacity (Lb.)
100 lb
Output Frequency (Hertz)
40,000 Hz
Temp. Range (F)
Ambient To 175 Degrees F
Type
Ultrasonic
Output Watts
1,200 W
Resists
Corrosion

Description

Digital Parts Washer, Tank Capacity 7.9 gal, Voltage 120 V, Includes Basket, Lift Off Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.