Ultrasonic Parts Washer, 7" Overall L
Mfr # BTV-020B
Zoro # G604105108
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
0.5 gal
Tank Height (In.)
3 7/8 in
Type
Ultrasonic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTV-020B
Zoro #
G604105108
UPC #
619206370031
Country of Origin
China
Dimensions
Tank Height (In.)
3 7/8 in
Tank Width (In.)
5 5/16 in
Nominal Tank Depth (In.)
3.88 in
Tank Length (In.)
5 7/8 in
Overall Width (In.)
6 1/2 in
Overall Height (In.)
9.25 in
Overall Length (In.)
7 in
Details
Item
Digital Parts Washer
Includes
Basket, Lift Off Cover
Voltage
120 V
Tank Capacity
0.5 gal
Type
Ultrasonic
Output Watts
140 W
Output Frequency (Hertz)
40,000 Hz
Load Capacity (Lb.)
25 lb
Resists
Corrosion
Construction
304 Stainless steel
Temp. Range (F)
Ambient To 175 Degrees F
Description
Digital Parts Washer, Tank Capacity 0.5 gal, Voltage 120 V, Includes Basket, Lift Off Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.