Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultrasonic Parts Washer, SS, 4 gal

  • Mfr # BTU0812-A

  • Zoro # G614563691


product price: $7,094.99
/ea
Free Shipping & Returns

Key Features

Tank Capacity
4 gal
Voltage
115V
Includes
1/2" Drain Fitting, Digital Thermostat, Heater, Lid
Color
Silver
Overall Height
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTU0812-A
Zoro #
G614563691
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Overall Width
18 in
Overall Depth
16 in
Tank Overall Width
12 in
Tank Overall Depth
8 in
Tank Overall Height
10 in

Details

Tank Capacity
4 gal
Item
Ultrasonic Parts Washer
Voltage
115V
Includes
1/2" Drain Fitting, Digital Thermostat, Heater, Lid
Color
Silver
Phase
Single-Phase
Frequency
40 kHz
Number of Flushing Stations
0
Maximum Operating Temperature
160 Degrees F
Mobility
Stationary
Power Source
Corded
Series
BTU Series
Features
Adjustable Digital Thermostat Optimizes Tank Temperature of Individual Parts up to 160 Degrees F (71 Degrees C), All units have 1/2" drain fitting with valve, Heavy Gauge Construction for Greater Load Capacities, Illuminated Controls for Ultrasonics and Heater Function, Low Liquid Level Shuts Off Heater, Sound-deadening Insulation Package
Wattage
500 W
Lid Type
Lift-Off Cover
Tank Material
Stainless Steel
Cleaning Method
Ultrasonic
Load Capacity
30 lb
Number of Brush Stations
0
For Solution Base Type
Water-Based
Filtration Type
Optional
Minimum Operating Temperature
160 Degrees F
Maximum Fluid Level
9 in

Description

Ultrasonic Parts Washer, For Solution Base Type Water-Based, Cleaning Method Ultrasonic, Tank Material Stainless Steel, Tank Capacity 4 gal, Maximum Fluid Level 9 in, Load Capacity 30 lb, Tank Overall Width 12 in, Tank Overall Depth 8 in, Tank Overall Height 10 in, Minimum Operating Temperature 160 Degrees F, Maximum Operating Temperature 160 Degrees F, Voltage 115V, Horsepower Not Applicable, Includes 1/2 In. Drain Fitting, Digital Thermostat, Heater, Lid, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.