Zoro Homepage

Window Gasket- 65in

  • Mfr # 603-28824

  • Zoro # G5866865


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Graymills
For Use With Mfr. Model Number
TEMPEST-10, TEMPEST-10S, TEMPEST-20S
Product Type
Window Gasket
For Solution Base Type
Water-Based
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603-28824
Zoro #
G5866865
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 in

Details

Item
Window Gasket
Fits Brand
Graymills
For Use With Mfr. Model Number
TEMPEST-10, TEMPEST-10S, TEMPEST-20S
Product Type
Window Gasket
For Solution Base Type
Water-Based
Compatible with Brand
Graymills
For Washer Type
Parts Washer, Pressure Washer
Compatible Parts Washer Manufacturer Model Number
TEMPEST-10, TEMPEST-10S, TEMPEST-20S

Description

Window Gasket, Product Type Window Gasket, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number TEMPEST-10, TEMPEST-10S, TEMPEST-20S, Compatible Parts Washer Grainger Part Number 4KTW4, 4KTW5, 4KTW6, For Washer Type Parts Washer, Pressure Washer, For Solution Base Type Water-Based, Overall Length 65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.