Zoro Homepage

Wrap Flex Hose 8in

  • Mfr # 605-23554

  • Zoro # G5872474


product price: $17.15
/ea

Key Features

Fits Brand
Graymills
For Use With Mfr. Model Number
PL36A
Compatible with Brand
Graymills
For Solution Base Type
Solvent-Based
Product Type
Wrap Flex Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-23554
Zoro #
G5872474
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in

Details

Item
Wrap Flex Hose 8in
Fits Brand
Graymills
For Use With Mfr. Model Number
PL36A
Compatible with Brand
Graymills
For Solution Base Type
Solvent-Based
Product Type
Wrap Flex Hose
Compatible Parts Washer Manufacturer Model Number
PL36-A
For Washer Type
Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank

Description

Wrap Flex Hose 8in, Product Type Wrap Flex Hose, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number PL36-A, Compatible Parts Washer Grainger Part Number 3Z746, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.