Zoro Homepage

Western Hydrated Lime

  • Mfr # 7094-0-0

  • Zoro # G2877349


product price: $41.29
/ea

Key Features

Color
White
Starts to Harden
2.5 hr
Net Weight
50 pounds
For Use With
used in the production of mortars, plasters, cements, paints, hard rubber
Features
Durable so can be kept in the bag for a long time before being used
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7094-0-0
Zoro #
G2877349
UPC #
-
Country of Origin
United States

Dimensions

Length
24 Inch
Depth
24 Inch
Width
12.5 Inch
Height
4 Inch

Details

Item
Western Hydrated Lime Mortar
Color
White
Starts to Harden
2.5 hr
Net Weight
50 pounds
For Use With
used in the production of mortars, plasters, cements, paints, hard rubber
Features
Durable so can be kept in the bag for a long time before being used
Application
essential materials in industry, agriculture and construction
Material
Lime
Product Type
Mortar
Working Time
3 hr

Description

Western Hydrated Lime Mortar, Working Time 3 hr, Product Type Hydrated Lime Mortar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.