Zoro Homepage

Great Day PLP925-UTV 1.25 Plot Pro UTV Boomless Kit for 2 in. Receiver 25 ft. Nozzle

  • Mfr # PLP925-UTV 1.25

  • Zoro # G604132579


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLP925-UTV 1.25
Zoro #
G604132579
UPC #
-
Country of Origin
China

Description

Features
  • 1.8 GPM ShurFlo pump
  • Sturdy metal, Adjustable handwand
  • Ideal for use around the farm, Ranch, Business, home or hunting lease
  • Designed to conveniently strap to ATV racks or mount to the cargo beds of UTV' use or trucks
  • Includes corrosion-proof polyethylene tank
Specifications
  • Recceiver Size: 1.25 in.
  • Tip Size: 25 ft.
  • Dimension: 9 x 3 x 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.