
Disposable Gloves, 8 mil Black Diamond Grip Nitrile Powder-Free Gloves, Size 2XL, 100PK
Mfr # DBK-NM825
Zoro # G821694300
product price:Â $15.99
/pk 100, $0.16/eaKey Features
Material
Nitrile
Palm Thickness
8 Mil
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBK-NM825
Zoro #
G821694300
UPC #
850071343465
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 Mil
Size
2XL
Details
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.