Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket/Bushing, 30 Teeth, 2-41/64in Bore

  • Mfr # 500 TL 50A30 Sprocket

  • Zoro # G1617421


product price: $66.89
/ea

Key Features

Bushing Length
0.23 in
Bore Dia.
2.631
Number of Teeth
30
Sprocket Dia.
6.3 in
Weight
1.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500 TL 50A30 Sprocket
Zoro #
G1617421
UPC #
-
Country of Origin
Multiple

Dimensions

Bushing Length
0.23 in
Bore Dia.
2.631
Sprocket Dia.
6.3 in
Bore Diameter
2.631 in
Sprocket Diameter
6.3 in

Details

Item
Sprocket/Bushing
Number of Teeth
30
Weight
1.9 lb

Description

Sprocket/Bushing, Sprocket Diameter 6.3 in, Bushing Length 0.23 in, Number of Teeth 30, Bore Diameter 2.631 in, Weight 1.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.